Zoro Homepage

Ball End Mill, 0.2 mm, Carbide

  • Mfr # 3056104

  • Zoro # G901770337


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
45 mm
Number of Flutes
2
End Mill Style
Ball Nose
Length of Cut
0.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3056104
Zoro #
G901770337
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
45 mm
Length of Cut
0.16 mm
Milling Dia.
0.2 mm
Neck Dia.
0.19 mm
Neck Length
7.6 mm
Shank Dia.
4 mm

Description

Ball End Mill, 0.2 mm Milling Dia., Carbide, Durorey, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.