Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.25 in, Carbide

  • Mfr # 84100523

  • Zoro # G701770353


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 in
Number of Flutes
2
End Mill Style
Ball Nose
Length of Cut
0.359375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84100523
Zoro #
G701770353
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Length of Cut
0.359375 in
Shank Dia.
1/4 in
Neck Length
0.5 in
Milling Dia.
0.25 in
Neck Dia.
0.2343 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Secondary Material Application
Tool and Die Steel
Material - Machining
Carbide
Material Grade - Machining
High Performance
Chip-Breaker
Chip-Breaker Included
Drilling Tool Configuration
Individual
Series
AE-BD-H
Item
Ball End Mill
Secondary Material Application ISO Code
P
Flute Type
Spiral
Finish - Machining
Durorey
End Mill Application
Finishing
Single End/Double End
Single
Primary Material Application ISO Code
H
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Cutting Direction
Right Hand
Primary Material Application
Hardened Steel
Helix Angle
25 Degrees
Coolant Fed
Non-Coolant Through
List Number
8410
Shank Type - Machining
Straight
Flute Spacing
Variable

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Durorey, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.