Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 1-1/2" L, 1/8" Shank dia.

  • Mfr # 414-0469-BN11

  • Zoro # G0603071


product price: $14.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.09375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-0469-BN11
Zoro #
G0603071
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/64"
Length of Cut
0.09375 in
Shank Dia.
1/8 in
Milling Dia.
0.046875 in
Corner Radius
3/61"
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Ball End Mill
List Number
414BN
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Finish
TiAlN
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Drilling Tool Configuration
Individual
Material Grade - Machining
Micrograin
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, N, P
Shank Type - Machining
Straight
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.046875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.