Zoro Homepage

Ball End Mill, 100.00mm L, 10mm Shank dia.

  • Mfr # 45300003

  • Zoro # G0626357


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45300003
Zoro #
G0626357
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
18 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Corner Radius
5.00mm
Overall Length
100 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
List Number
4530
Finish
WXS
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
End Mill Style
Ball Nose
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Ball End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Series
EXOCARB WXS
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin
Finish - Machining
WXS
Measurement System
Metric
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 10 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.