Zoro Homepage

Ball End Mill, 100.00mm L, 8mm Shank dia.

  • Mfr # 45130006

  • Zoro # G0626418


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45130006
Zoro #
G0626418
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
3 in
Shank Dia.
8.00 mm
Overall Length
100 mm
Milling Dia.
8 mm
Corner Radius
4.00mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Finish
WXS
Steel (P) Compatibility
Yes
List Number
4513
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Series
EXOCARB WXS
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
WXS
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel

Description

Ball End Mill, 8 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.