Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 12 mm, Carbide

  • Mfr # 3042016

  • Zoro # G109799185


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
18 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3042016
Zoro #
G109799185
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
18 mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Neck Dia.
11.7 mm
Overall Length
110 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
25 Degrees
Primary Material Application ISO Code
H
List Number
8510
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Item
Ball End Mill
Primary Material Application
Hardened Steel
Series
AE-BD-H
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application
Tool and Die Steel
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Finish - Machining
Durorey
Material Applications
High-Hardness Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Material Grade - Machining
High Performance
Flute Type
Spiral
Flute Spacing
Variable

Description

Ball End Mill, 12 mm Milling Dia., Carbide, Durorey, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.