Zoro Homepage

Ball End Mill, 1/4" Milling dia, L 3 1/2

  • Mfr # 84300223

  • Zoro # G909799156


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84300223
Zoro #
G909799156
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
0.5 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
3 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
40 Degrees
Item
Ball End Mill
Material Applications
High-Hardness Steel
Primary Material Application
Hardened Steel
Cutting Direction
Right Hand
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H
Measurement System
Inch
Shank Type - Machining
Straight
Series
AE-BM-H
End Mill Style
Ball Nose
Material - Machining
Carbide
List Number
8430
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel, Tool and Die Steel
Finish - Machining
Durorey
Material Grade - Machining
Micrograin
Flute Type
Spiral

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Durorey, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.