Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 1.5 mm, Carbide

  • Mfr # 3056255

  • Zoro # G709799158


product price: $54.89
/ea

Key Features

Number of Flutes
2
Length of Cut
1.2 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3056255
Zoro #
G709799158
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1.2 mm
Shank Dia.
4 mm
Neck Length
14.8 mm
Neck Dia.
1.45 mm
Overall Length
45 mm
Milling Dia.
1.5 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Item
Ball End Mill
List Number
8590
Secondary Material Application
Tool and Die Steel
End Mill Style
Ball Nose
Measurement System
Metric
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Material Applications
High-Hardness Steel
Series
AE-LNBD-H
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Drilling Tool Configuration
Individual
Finish - Machining
Durorey
End Mill Application
Finishing
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 1.5 mm Milling Dia., Carbide, Durorey, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.