Zoro Homepage

Ball End Mill, 2 mm, Carbide

  • Mfr # 3056281

  • Zoro # G309799169


product price: $55.79
/ea

Key Features

Number of Flutes
2
Length of Cut
1.6 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3056281
Zoro #
G309799169
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1.6 mm
Shank Dia.
4 mm
Overall Length
45 mm
Milling Dia.
2 mm
Neck Length
15.8 mm
Neck Dia.
1.95 mm

Description

Ball End Mill, 2 mm Milling Dia., Carbide, Durorey, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.