Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 3 mm, Carbide

  • Mfr # 3056313

  • Zoro # G901770269


product price: $66.29
/ea

Key Features

Measurement System
Metric
Overall Length
65 mm
Number of Flutes
2
End Mill Style
Ball Nose
Length of Cut
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3056313
Zoro #
G901770269
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
65 mm
Length of Cut
2.4 mm
Neck Dia.
2.85 mm
Shank Dia.
6 mm
Neck Length
30.9 mm
Milling Dia.
3 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel
Cutting Direction
Right Hand
Secondary Material Application
Tool and Die Steel
Series
AE-LNBD-H
Finish - Machining
Durorey
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
H
End Mill Application
Finishing
Helix Angle
30 Degrees
Material - Machining
Carbide
List Number
8590
Item
Ball End Mill
Coolant Fed
Non-Coolant Through
Single End/Double End
Single
Flute Type
Spiral
Material Applications
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Flute Spacing
Fixed

Description

Ball End Mill, 3 mm Milling Dia., Carbide, Durorey, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.