Zoro Homepage

Ball End Mill, 4" L, 3/8" Shank dia.

  • Mfr # 44301411

  • Zoro # G0626068


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44301411
Zoro #
G0626068
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Overall Length
4 in
Corner Radius
3/16"
Milling Dia.
0.375 in

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.