Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 45.00mm L, 4.00mm Shank dia

  • Mfr # 8525305

  • Zoro # G0626628


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.50mm
End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Length of Cut
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8525305
Zoro #
G0626628
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
0.3 mm
Shank Dia.
4 mm
Milling Dia.
0.5 mm
Overall Length
45 mm
Neck Length
1.5 mm
Corner Radius
0.25mm

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
No
Item
Ball End Mill
Hardened (H) Compatibility
Yes
Shank Type
Straight
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
List Number
9191
End Mill Application
Finishing
Series
EXOCARB MAX
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
CBN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H
Measurement System
Metric
Finish - Machining
Uncoated
Primary Material Application
Hardened Steel
Shank Type - Machining
Straight

Description

Ball End Mill, 0.5 mm Milling Dia., CBN, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.