Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 45.00mm L, 4.00mm Shank dia

  • Mfr # 8525310

  • Zoro # G0626713


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.00mm
End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Length of Cut
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8525310
Zoro #
G0626713
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
0.6 mm
Shank Dia.
4 mm
Overall Length
45 mm
Neck Length
2.5 mm
Corner Radius
0.50mm
Milling Dia.
1 mm

Details

End Mill Material
Polycrystalline Diamond
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
No
Shank Type
Straight
Stainless (M) Compatibility
No
List Number
9191
End Mill Style
Ball Nose
Item
Ball End Mill
Series
EXOCARB MAX
Measurement System
Metric
Drilling Tool Configuration
Individual
Material - Machining
CBN
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Material Grade - Machining
Micrograin
Primary Material Application ISO Code
H
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included

Description

Ball End Mill, 1 mm Milling Dia., CBN, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.