Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 5 mm, Carbide

  • Mfr # 3042008

  • Zoro # G809799188


product price: $70.19
/ea

Key Features

Number of Flutes
2
Length of Cut
4.2 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3042008
Zoro #
G809799188
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
4.2 mm
Shank Dia.
6 mm
Neck Length
12.2 mm
Milling Dia.
5 mm
Overall Length
80 mm
Neck Dia.
4.8 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
25 Degrees
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
End Mill Application
Finishing
Secondary Material Application
Tool and Die Steel
Series
AE-BD-H
End Mill Style
Ball Nose
Primary Material Application ISO Code
H
Shank Type - Machining
Straight
Finish - Machining
Durorey
Cutting Direction
Right Hand
Material Applications
High-Hardness Steel
Measurement System
Metric
List Number
8510
Primary Material Application
Hardened Steel
Item
Ball End Mill
Material - Machining
Carbide
Material Grade - Machining
High Performance
Flute Spacing
Variable
Flute Type
Spiral

Description

Ball End Mill, 5 mm Milling Dia., Carbide, Durorey, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.