Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 6 mm, Carbide

  • Mfr # 3042010

  • Zoro # G909799187


product price: $72.89
/ea

Key Features

Number of Flutes
2
Length of Cut
9 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3042010
Zoro #
G909799187
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
9 mm
Shank Dia.
6 mm
Neck Dia.
5.8 mm
Overall Length
90 mm
Milling Dia.
6 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
25 Degrees
List Number
8510
End Mill Style
Ball Nose
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
H
Item
Ball End Mill
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Series
AE-BD-H
Secondary Material Application ISO Code
P
Material Applications
High-Hardness Steel
Shank Type - Machining
Straight
Finish - Machining
Durorey
Primary Material Application
Hardened Steel
Secondary Material Application
Tool and Die Steel
Cutting Direction
Right Hand
Material Grade - Machining
High Performance
Flute Type
Spiral
Flute Spacing
Variable

Description

Ball End Mill, 6 mm Milling Dia., Carbide, Durorey, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.