Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 60.00mm L, 6.00mm Shank dia

  • Mfr # 45130001

  • Zoro # G0626619


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45130001
Zoro #
G0626619
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
0.7 mm
Shank Dia.
6 mm
Corner Radius
0.50mm
Milling Dia.
1 mm
Overall Length
60 mm
Neck Length
5 mm
Neck Dia.
0.85 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
End Mill Application
Finishing
End Mill Style
Ball Nose
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
List Number
4513
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Finish
WXS
Series
EXOCARB WXS
Material Grade - Machining
Micrograin
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
WXS
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel

Description

Ball End Mill, 1 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.