Zoro Homepage

Carbide Bur, 1-1/2mm Cut Dia., RH Cut

  • Mfr # 800-8008-30

  • Zoro # G2768851


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
1-1/2"
Length of Cut
6.00 mm
Trade Number
SA-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8008-30
Zoro #
G2768851
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1-1/2"
Length of Cut
6.00 mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
1 19/32 mm
Shank Dia.
3 mm
Head Length
6 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-41
Type
Cylindrical
Max. RPM
90,000
Shank Material
Carbide
Item
Cylinder Bur SA
Application
For Grinding On A Wide Variety of Materials
List Number
800
Head Material
Carbide
Cut Type
Double
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Max. Speed
90,000 RPM
Operating Speed - Maximum
90,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Double, Shank Dia. 3 mm, Head Dia. 1 19/32 mm, Head Length 6 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-41, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.