Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 10 deg. Inverted Ang, 3/16 in

  • Mfr # 820-0010

  • Zoro # G9319064


product price: $15.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
10 Degrees Inverted Angle
Cutter Dia.
3/16"
Length of Cut
1/4 in
Trade Number
SN-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-0010
Zoro #
G9319064
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
3/16 in
Shank Dia.
1/8 in
Head Length
1/4 in

Details

Cutting Edge Type
Right Hand
Shape
10 Degrees Inverted Angle
Trade Number
SN-53
Max. RPM
75,000
Item
Inverted Cone Bur
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
List Number
820
Head Material
Carbide
End Type
Flat
Included Angle
10 Degrees
Coating
Bright (Uncoated)
Number of Ends
Single End
Max. Speed
75,000 RPM
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
75,000 RPM
Head Shape
Inverted Cone

Description

Inverted Cone Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/4 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-53, Head Shape Inverted Cone, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.