Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 11mm Cut Dia., RH Cut

  • Mfr # 901-4375-EC

  • Zoro # G9315266


product price: $21.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
11.00mm
Length of Cut
1 in
Trade Number
SA-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-4375-EC
Zoro #
G9315266
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
11.00mm
Length of Cut
1 in
Overall Length
2 in
Shank Size
6"
Shank Dia.
1/4 in
Head Dia.
7/16 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-4
Type
Cylindrical
Item
Cylinder Bur SA
Max. RPM
63,000
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
List Number
901
Max. Speed
63,000 RPM
Number of Ends
Single End
Cut Type
Single
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Head Shape
Cylinder
Operating Speed - Maximum
55,000 RPM

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-4, Head Shape Cylinder, Operating Speed - Maximum 55,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.