Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12 deg. Included Angle, 1/8in

  • Mfr # 800-8011

  • Zoro # G2769028


product price: $15.69
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
12 Degrees Included Angle
Cutter Dia.
1/8"
Length of Cut
11/32 in
Trade Number
SM-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8011
Zoro #
G2769028
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
11/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
11/32 in

Details

Cutting Edge Type
Right Hand
Shape
12 Degrees Included Angle
Trade Number
SM-41
Angle
14 Degrees
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
80,000
Item
Cone Bur
Type
Carbide
List Number
800
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Head Material
Carbide
Coating
Bright (Uncoated)
End Type
Pointed
Max. Speed
80,000 RPM
Cut Type
Double
Included Angle
12 Degrees
Operating Speed - Maximum
80,000 RPM
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 11/32 in, Included Angle 12 Degrees , Overall Length 1 1/2 in, Trade Number SM-41, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.