Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12mm Cut Dia., RH Cut

  • Mfr # 806-5000-60

  • Zoro # G9316072


product price: $29.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
12.00mm
Length of Cut
22.00mm
Trade Number
SE-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806-5000-60
Zoro #
G9316072
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Length of Cut
22.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
12 mm
Head Length
22 mm

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-5
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Item
Oval Bur SE
Max. RPM
55,000
List Number
806
Max. Speed
55,000 RPM
Coating
Bright (Uncoated)
Head Material
Carbide
End Type
Radius
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Double
Head Shape
Oval
Operating Speed - Maximum
50,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 22 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SE-5, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, List Number 806, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.