Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12mm Cut Dia., RH Cut

  • Mfr # 850-5000-60

  • Zoro # G9317411


product price: $19.69
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Cutter Dia.
12.00mm
Length of Cut
60.00mm
Trade Number
SJ-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-5000-60
Zoro #
G9317411
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Length of Cut
60.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
12 mm
Shank Dia.
6 mm
Head Length
60 mm

Details

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Trade Number
SJ-5
Max. RPM
55,000
Item
Cone Bur
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
List Number
850
Included Angle
60 Degrees
Coating
Bright (Uncoated)
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
55,000 RPM
Head Material
Carbide
Head Shape
Cone
End Type
Pointed
Operating Speed - Maximum
50,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 60 mm, Included Angle 60 Degrees , Overall Length 50 mm, Trade Number SJ-5, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 850, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.