Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12mm Cut Dia., RH Cut

  • Mfr # 885-5000-60

  • Zoro # G9318653


product price: $59.69
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Flame
Cutter Dia.
12.00mm
Length of Cut
32.00mm
Trade Number
SH-5MA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885-5000-60
Zoro #
G9318653
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Length of Cut
32.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
12 mm
Shank Dia.
6 mm
Shank Length
6 in
Head Length
32 mm

Details

Cutting Edge Type
Right Hand
Shape
Flame
Trade Number
SH-5MA
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Max. RPM
55,000
Shank Material
Hardened Steel
Item
Flame Bur SH
List Number
885
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Head Shape
Flame
Material Category Application
Aluminum, Non-Ferrous Metals, Plastic, Steel
Coating
Bright (Uncoated)
Cut Type
Aluminum
Max. Speed
55,000 RPM
Material Application
Aluminum, Non-Ferrous Metals, Reinforced Plastic, Soft Steel
Operating Speed - Maximum
70,000 RPM

Description

Flame Bur SH, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 32 mm, Overall Length 50 mm, Trade Number SH-5MA, Head Shape Flame, Shank Length 6 in, Operating Speed - Maximum 70,000 RPM, List Number 885, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.