Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12mm Cut Dia., RH Cut

  • Mfr # 887-5000-60

  • Zoro # G9318827


product price: $41.89
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
12.00mm
Length of Cut
29.00mm
Trade Number
SL-4MA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887-5000-60
Zoro #
G9318827
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Length of Cut
29.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
12 mm
Head Length
29 mm

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-4MA
Application
For Grinding On A Wide Variety of Materials
Item
Cone Bur
Shank Material
Hardened Steel
Max. RPM
55,000
Type
Carbide
List Number
887
Coating
Bright (Uncoated)
Included Angle
14 Degrees
Head Material
Carbide
Max. Speed
55,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Aluminum
Head Shape
Cone
End Type
Radius
Operating Speed - Maximum
50,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 29 mm, Included Angle 14 Degrees , Overall Length 50 mm, Trade Number SL-4MA, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 887, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.