Zoro Homepage

Carbide Bur, 12mm Cut Dia., RH Cut

  • Mfr # 901-5001-60

  • Zoro # G9315302


product price: $13.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
12.00mm
Length of Cut
12.00 mm
Trade Number
SA-5F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-5001-60
Zoro #
G9315302
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Length of Cut
12.00 mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
12 mm
Shank Dia.
6 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-5F
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
Max. RPM
55,000
Item
Cylinder Bur SA
List Number
901
Max. Speed
55,000 RPM
Coating
Bright (Uncoated)
Head Material
Carbide
Number of Ends
Single End
Cut Type
Single
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
50,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-5F, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.