Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12mm Cut Dia., RH Cut

  • Mfr # 904-5000-60

  • Zoro # G9316194


product price: $23.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
12.00mm
Length of Cut
25.00mm
Trade Number
SG-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-5000-60
Zoro #
G9316194
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Length of Cut
25.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
12 mm
Head Length
25 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SG-5
Item
Tree Bur SG
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Shank Material
Hardened Steel
Max. RPM
55,000
List Number
904
Head Material
Carbide
End Type
Pointed
Head Shape
Tree
Number of Ends
Single End
Max. Speed
55,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Single
Coating
Bright (Uncoated)
Operating Speed - Maximum
50,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SG-5, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 904, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.