Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12mm Cut Dia., RH Cut

  • Mfr # 905-5000-60

  • Zoro # G9316377


product price: $26.29
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Cone
Cutter Dia.
12.00mm
Length of Cut
22.00mm
Trade Number
SM-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-5000-60
Zoro #
G9316377
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Length of Cut
22.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
12 mm
Shank Dia.
6 mm
Head Length
22 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Cone
Trade Number
SM-5
Angle
28 Degrees
Application
For Grinding On A Wide Variety of Materials
Item
Cone Bur
Max. RPM
55,000
Shank Material
Hardened Steel
Type
Carbide
List Number
905
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Max. Speed
55,000 RPM
Number of Ends
Single End
Included Angle
28 Degrees
Cut Type
Single
Head Material
Carbide
End Type
Pointed
Head Shape
Cone
Operating Speed - Maximum
50,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 22 mm, Included Angle 28 Degrees , Overall Length 50 mm, Trade Number SM-5, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 905, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.