Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12mm Cut Dia., RH Cut

  • Mfr # 908-5000-60

  • Zoro # G9317174


product price: $19.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
12.00mm
Trade Number
SD-5
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908-5000-60
Zoro #
G9317174
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
12 mm
Shank Dia.
6 mm

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-5
Shank Material
Hardened Steel
Max. RPM
55,000
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Item
Ball Bur SD
List Number
908
Head Material
Carbide
Max. Speed
55,000 RPM
Coating
Bright (Uncoated)
Number of Ends
Single End
Cut Type
Single
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Ball
Operating Speed - Maximum
50,000 RPM

Description

Ball Bur SD, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SD-5, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, List Number 908, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.