Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12mm Cut Dia., RH Cut

  • Mfr # 952-5000-60

  • Zoro # G9317892


product price: $23.89
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Cutter Dia.
12.00mm
Length of Cut
12.00mm
Trade Number
SN-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952-5000-60
Zoro #
G9317892
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Length of Cut
12.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
12 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Trade Number
SN-4
Angle
28 Degrees
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Max. RPM
55,000
Item
Inverted Cone Bur
Type
Carbide
List Number
952
Head Material
Carbide
Max. Speed
55,000 RPM
Cut Type
Single
Coating
Bright (Uncoated)
End Type
Flat
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Included Angle
28 Degrees
Operating Speed - Maximum
50,000 RPM
Head Shape
Inverted Cone

Description

Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 12 mm, Included Angle 28 Degrees , Overall Length 50 mm, Trade Number SN-4, Head Shape Inverted Cone, Operating Speed - Maximum 50,000 RPM, List Number 952, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.