Zoro Homepage

Carbide Bur, 12mm Cut Dia., RH Cut

  • Mfr # 961-5000-60

  • Zoro # G9318093


product price: $33.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
12.00mm
Length of Cut
25.00 mm
Trade Number
SA-5L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-5000-60
Zoro #
G9318093
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Length of Cut
25.00 mm
Overall Length
152 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
12 mm
Head Length
25 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-5L6
Max. RPM
55,000
Type
Cylindrical
Shank Material
Hardened Steel
Item
Cylinder Bur SA
Application
For Grinding On A Wide Variety of Materials
List Number
961
Head Material
Carbide
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Single
Max. Speed
55,000 RPM
Number of Ends
Single End
Operating Speed - Maximum
50,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 152 mm, Trade Number SA-5L6, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 961, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.