Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 14 deg. Included Angle, 1/2in

  • Mfr # 907-5000

  • Zoro # G9316982


product price: $36.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
1/2"
Length of Cut
1-1/8 in
Trade Number
SL-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-5000
Zoro #
G9316982
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 1/8 in

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-4
Angle
14 Degrees
Type
Carbide
Item
Cone Bur
Max. RPM
50,000
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
List Number
907
Cut Type
Single
Abrading Application
Grinding on a Wide Variety of Materials
Included Angle
14 Degrees
Head Shape
Cone
Coating
Bright (Uncoated)
End Type
Radius
Head Material
Carbide
Max. Speed
50,000 RPM
Operating Speed - Maximum
50,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-4, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 907, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.