Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 14 deg. Included Angle, 3/4in

  • Mfr # 887-7500

  • Zoro # G9318854


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
3/4"
Length of Cut
1-1/2 in
Trade Number
SL-7A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887-7500
Zoro #
G9318854
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-1/2 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
3/4 in
Shank Dia.
1/4 in
Head Length
1 1/2 in

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-7A
Shank Material
Hardened Steel
Max. RPM
30,000
Item
Cone Bur
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
887
Head Shape
Cone
Head Material
Carbide
Max. Speed
30,000 RPM
Coating
Bright (Uncoated)
Included Angle
14 Degrees
End Type
Radius
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Aluminum
Operating Speed - Maximum
30,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 1/2 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-7A, Head Shape Cone, Operating Speed - Maximum 30,000 RPM, List Number 887, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.