Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 14 deg. Included Angle, 3/8in

  • Mfr # 887-3750

  • Zoro # G9318802


product price: $32.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
3/8"
Length of Cut
1-1/16 in
Trade Number
SL-3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887-3750
Zoro #
G9318802
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
1-1/16 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
1 1/16 in

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-3A
Item
Cone Bur
Max. RPM
63,000
Shank Material
Hardened Steel
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
887
Included Angle
14 Degrees
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Aluminum
Max. Speed
63,000 RPM
End Type
Radius
Coating
Bright (Uncoated)
Head Shape
Cone
Operating Speed - Maximum
63,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-3A, Head Shape Cone, Operating Speed - Maximum 63,000 RPM, List Number 887, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.