Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 14 deg. Included Angle, 3/8in

  • Mfr # 907-3750

  • Zoro # G9316964


product price: $18.29
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
3/8"
Length of Cut
1-1/16 in
Trade Number
SL-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-3750
Zoro #
G9316964
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
1-1/16 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
1 1/16 in

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-3
Angle
14 Degrees
Type
Carbide
Item
Cone Bur
Max. RPM
63,000
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
List Number
907
End Type
Radius
Head Shape
Cone
Head Material
Carbide
Cut Type
Single
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
63,000 RPM
Included Angle
14 Degrees
Operating Speed - Maximum
63,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-3, Head Shape Cone, Operating Speed - Maximum 63,000 RPM, List Number 907, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.