Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 14 deg. Included Angle, 5/8in

  • Mfr # 807-6250

  • Zoro # G9316587


product price: $52.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
5/8"
Length of Cut
1-5/16 in
Trade Number
SL-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-6250
Zoro #
G9316587
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1-5/16 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 5/16 in

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-5
Angle
14 Degrees
Max. RPM
40,000
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Item
Cone Bur
Type
Carbide
List Number
807
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Included Angle
14 Degrees
Head Shape
Cone
Max. Speed
40,000 RPM
Head Material
Carbide
Coating
Bright (Uncoated)
End Type
Radius
Operating Speed - Maximum
40,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 5/16 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-5, Head Shape Cone, Operating Speed - Maximum 40,000 RPM, List Number 807, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.