Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16mm Cut Dia., RH Cut

  • Mfr # 805-6250-60

  • Zoro # G9316011


product price: $38.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Cone
Cutter Dia.
16.00mm
Length of Cut
25.00mm
Trade Number
SM-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-6250-60
Zoro #
G9316011
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.00mm
Length of Cut
25.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
16 mm
Head Length
25 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Cone
Trade Number
SM-6
Angle
31 Degrees
Application
For Grinding On A Wide Variety of Materials
Item
Cone Bur
Shank Material
Hardened Steel
Type
Carbide
Max. RPM
40,000
List Number
805
Number of Ends
Single End
Cut Type
Double
Head Material
Carbide
Included Angle
31 Degrees
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
40,000 RPM
Coating
Bright (Uncoated)
End Type
Pointed
Operating Speed - Maximum
40,000 RPM
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 16 mm, Head Length 25 mm, Included Angle 31 Degrees , Overall Length 50 mm, Trade Number SM-6, Head Shape Cone, Operating Speed - Maximum 40,000 RPM, List Number 805, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.