Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16mm Cut Dia., RH Cut

  • Mfr # 808-6250-60

  • Zoro # G9316772


product price: $28.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
16.00mm
Trade Number
SD-6
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808-6250-60
Zoro #
G9316772
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
16 mm

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-6
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
Max. RPM
40,000
Item
Ball Bur SD
Type
Carbide
List Number
808
Number of Ends
Single End
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Ball
Cut Type
Double
Max. Speed
40,000 RPM
Head Material
Carbide
Operating Speed - Maximum
40,000 RPM

Description

Ball Bur SD, Cut Type Double, Shank Dia. 6 mm, Head Dia. 16 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SD-6, Head Shape Ball, Operating Speed - Maximum 40,000 RPM, List Number 808, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.