Zoro Homepage

Carbide Bur, 16mm Cut Dia., RH Cut

  • Mfr # 851-6250-60

  • Zoro # G9317515


product price: $61.29
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Flame
Cutter Dia.
16.00mm
Length of Cut
36.00mm
Trade Number
SH-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851-6250-60
Zoro #
G9317515
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.00mm
Length of Cut
36.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
16 mm
Shank Dia.
6 mm
Head Length
36 mm

Details

Cutting Edge Type
Right Hand
Shape
Flame
Trade Number
SH-6
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Max. RPM
40,000
Item
Flame Bur SH
Type
Carbide
List Number
851
Head Material
Carbide
Number of Ends
Single End
Head Shape
Flame
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
40,000 RPM
Coating
Bright (Uncoated)
Operating Speed - Maximum
40,000 RPM

Description

Flame Bur SH, Cut Type Double, Shank Dia. 6 mm, Head Dia. 16 mm, Head Length 36 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SH-6, Head Shape Flame, Operating Speed - Maximum 40,000 RPM, List Number 851, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.