Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16mm Cut Dia., RH Cut

  • Mfr # 852-6250-60

  • Zoro # G9317612


product price: $40.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Cutter Dia.
16.00mm
Length of Cut
19.00mm
Trade Number
SN-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852-6250-60
Zoro #
G9317612
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.00mm
Length of Cut
19.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
16 mm
Head Length
19 mm

Details

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Trade Number
SN-6
Angle
18 Degrees
Max. RPM
40,000
Item
Inverted Cone Bur
Shank Material
Hardened Steel
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
852
Coating
Bright (Uncoated)
Included Angle
18 Degrees
Head Material
Carbide
Max. Speed
40,000 RPM
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
End Type
Flat
Head Shape
Inverted Cone
Operating Speed - Maximum
40,000 RPM

Description

Inverted Cone Bur, End Type Flat, Cut Type Double, Shank Dia. 6 mm, Head Dia. 16 mm, Head Length 19 mm, Included Angle 18 Degrees , Overall Length 50 mm, Trade Number SN-6, Head Shape Inverted Cone, Operating Speed - Maximum 40,000 RPM, List Number 852, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.