Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16mm Cut Dia., RH Cut

  • Mfr # 883-6250-60

  • Zoro # G9318626


product price: $56.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Cutter Dia.
16.00mm
Length of Cut
25.00mm
Trade Number
SF-6MA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883-6250-60
Zoro #
G9318626
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.00mm
Length of Cut
25.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
16 mm
Shank Dia.
6 mm
Head Length
25 mm

Details

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Trade Number
SF-6MA
Item
Tree Bur SF
Max. RPM
40,000
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
List Number
883
Head Shape
Tree
Coating
Bright (Uncoated)
Max. Speed
40,000 RPM
Number of Ends
Single End
Material Category Application
Aluminum, Non-Ferrous Metals, Plastic, Steel
Material Application
Aluminum, Non-Ferrous Metals, Plastic, Steel
Cut Type
Aluminum
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Radius
Operating Speed - Maximum
40,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 16 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-6MA, Head Shape Tree, Operating Speed - Maximum 40,000 RPM, List Number 883, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.