Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16mm Cut Dia., RH Cut

  • Mfr # 888-6250-60

  • Zoro # G9318951


product price: $50.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
16.00mm
Trade Number
SD-6MA
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888-6250-60
Zoro #
G9318951
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
16 mm
Shank Dia.
6 mm

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-6MA
Max. RPM
40,000
Item
Ball Bur SD
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Shank Material
Hardened Steel
List Number
888
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Head Material
Carbide
Coating
Bright (Uncoated)
Head Shape
Ball
Max. Speed
40,000 RPM
Cut Type
Aluminum
Operating Speed - Maximum
40,000 RPM

Description

Ball Bur SD, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 16 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SD-6MA, Head Shape Ball, Operating Speed - Maximum 40,000 RPM, List Number 888, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.