Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16mm Cut Dia., RH Cut

  • Mfr # 907-6250-60

  • Zoro # G9317016


product price: $51.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
16.00mm
Length of Cut
33.00mm
Trade Number
SL-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-6250-60
Zoro #
G9317016
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.00mm
Length of Cut
33.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
16 mm
Shank Dia.
6 mm
Head Length
33 mm

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-5
Angle
14 Degrees
Max. RPM
40,000
Item
Cone Bur
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
List Number
907
Head Material
Carbide
Included Angle
14 Degrees
End Type
Radius
Max. Speed
40,000 RPM
Cut Type
Single
Head Shape
Cone
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
40,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 6 mm, Head Dia. 16 mm, Head Length 33 mm, Included Angle 14 Degrees , Overall Length 50 mm, Trade Number SL-5, Head Shape Cone, Operating Speed - Maximum 40,000 RPM, List Number 907, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.