Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16mm Cut Dia., RH Cut

  • Mfr # 949-6250-60

  • Zoro # G9317314


product price: $23.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Cutter Dia.
16.00mm
Length of Cut
90.00mm
Trade Number
SK-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-6250-60
Zoro #
G9317314
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.00mm
Length of Cut
90.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
16 mm
Head Length
90 mm

Details

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Trade Number
SK-6
Max. RPM
40,000
Item
Cone Bur
Type
Carbide
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
List Number
949
Coating
Bright (Uncoated)
Max. Speed
40,000 RPM
Included Angle
90 Degrees
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Cut Type
Single
End Type
Pointed
Operating Speed - Maximum
40,000 RPM
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 6 mm, Head Dia. 16 mm, Head Length 90 mm, Included Angle 90 Degrees , Overall Length 50 mm, Trade Number SK-6, Head Shape Cone, Operating Speed - Maximum 40,000 RPM, List Number 949, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.