Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 16mm Cut Dia., RH Cut

  • Mfr # 951-6250-60

  • Zoro # G9317813


product price: $58.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Flame
Cutter Dia.
16.00mm
Length of Cut
36.00mm
Trade Number
SH-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951-6250-60
Zoro #
G9317813
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.00mm
Length of Cut
36.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
16 mm
Shank Dia.
6 mm
Head Length
36 mm

Details

Cutting Edge Type
Right Hand
Shape
Flame
Trade Number
SH-6
Max. RPM
40,000
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
Item
Flame Bur SH
Type
Carbide
List Number
951
Number of Ends
Single End
Max. Speed
40,000 RPM
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Flame
Coating
Bright (Uncoated)
Cut Type
Single
Operating Speed - Maximum
40,000 RPM

Description

Flame Bur SH, Cut Type Single, Shank Dia. 6 mm, Head Dia. 16 mm, Head Length 36 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SH-6, Head Shape Flame, Operating Speed - Maximum 40,000 RPM, List Number 951, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.