Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 19mm Cut Dia., RH Cut

  • Mfr # 804-7500-60

  • Zoro # G9315871


product price: $58.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
19.00mm
Length of Cut
25.00mm
Trade Number
SG-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-7500-60
Zoro #
G9315871
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
19.00mm
Length of Cut
25.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
19 mm
Shank Dia.
6 mm
Head Length
25 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SG-7
Item
Tree Bur SG
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Max. RPM
40,000
Type
Carbide
List Number
804
Cut Type
Double
Coating
Bright (Uncoated)
Max. Speed
40,000 RPM
Head Material
Carbide
Number of Ends
Single End
End Type
Pointed
Head Shape
Tree
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
30,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 19 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SG-7, Head Shape Tree, Operating Speed - Maximum 30,000 RPM, List Number 804, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.