Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 19mm Cut Dia., RH Cut

  • Mfr # 804-7501-60

  • Zoro # G9315896


product price: $73.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
19.00mm
Length of Cut
38.00mm
Trade Number
SG-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-7501-60
Zoro #
G9315896
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
19.00mm
Length of Cut
38.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
19 mm
Shank Dia.
6 mm
Head Length
38 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SG-15
Shank Material
Hardened Steel
Max. RPM
40,000
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Item
Tree Bur SG
List Number
804
Head Material
Carbide
Max. Speed
40,000 RPM
End Type
Pointed
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Coating
Bright (Uncoated)
Cut Type
Double
Head Shape
Tree
Operating Speed - Maximum
30,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 19 mm, Head Length 38 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SG-15, Head Shape Tree, Operating Speed - Maximum 30,000 RPM, List Number 804, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.