Zoro Homepage

Carbide Bur, 19mm Cut Dia., RH Cut

  • Mfr # 851-7500-60

  • Zoro # G9317533


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Right Hand
Shape
Flame
Cutter Dia.
19.00mm
Length of Cut
41.00mm
Trade Number
SH-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851-7500-60
Zoro #
G9317533
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
19.00mm
Length of Cut
41.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
19 mm
Head Length
41 mm

Details

Cutting Edge Type
Right Hand
Shape
Flame
Trade Number
SH-7
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Max. RPM
40,000
Item
Flame Bur SH
Type
Carbide
List Number
851
Max. Speed
40,000 RPM
Number of Ends
Single End
Coating
Bright (Uncoated)
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Flame
Head Material
Carbide
Operating Speed - Maximum
30,000 RPM

Description

Flame Bur SH, Cut Type Double, Shank Dia. 6 mm, Head Dia. 19 mm, Head Length 41 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SH-7, Head Shape Flame, Operating Speed - Maximum 30,000 RPM, List Number 851, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.