Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 19mm Cut Dia., RH Cut

  • Mfr # 885-7500-60

  • Zoro # G9318705


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Right Hand
Shape
Flame
Cutter Dia.
19.00mm
Length of Cut
41.00mm
Trade Number
SH-7MA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885-7500-60
Zoro #
G9318705
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
19.00mm
Length of Cut
41.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
19 mm
Head Length
41 mm

Details

Cutting Edge Type
Right Hand
Shape
Flame
Trade Number
SH-7MA
Item
Flame Bur SH
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Type
Carbide
Max. RPM
40,000
List Number
885
Coating
Bright (Uncoated)
Number of Ends
Single End
Material Category Application
Aluminum, Non-Ferrous Metals, Plastic, Steel
Material Application
Aluminum, Non-Ferrous Metals, Reinforced Plastic, Soft Steel
Cut Type
Aluminum
Head Material
Carbide
Head Shape
Flame
Max. Speed
40,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
30,000 RPM

Description

Flame Bur SH, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 19 mm, Head Length 41 mm, Overall Length 50 mm, Trade Number SH-7MA, Head Shape Flame, Operating Speed - Maximum 30,000 RPM, List Number 885, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.