Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 19mm Cut Dia., RH Cut

  • Mfr # 904-7501-60

  • Zoro # G9316273


product price: $67.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
19.00mm
Length of Cut
38.00mm
Trade Number
SG-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-7501-60
Zoro #
G9316273
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
19.00mm
Length of Cut
38.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
19 mm
Shank Dia.
6 mm
Head Length
38 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SG-15
Item
Tree Bur SG
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Type
Carbide
Max. RPM
40,000
List Number
904
Max. Speed
40,000 RPM
Cut Type
Single
Head Material
Carbide
End Type
Pointed
Head Shape
Tree
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Coating
Bright (Uncoated)
Operating Speed - Maximum
30,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 6 mm, Head Dia. 19 mm, Head Length 38 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SG-15, Head Shape Tree, Operating Speed - Maximum 30,000 RPM, List Number 904, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.