Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 19mm Cut Dia., RH Cut

  • Mfr # 952-7500-60

  • Zoro # G9317935


product price: $60.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Cutter Dia.
19.00mm
Length of Cut
16.00mm
Trade Number
SN-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952-7500-60
Zoro #
G9317935
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
19.00mm
Length of Cut
16.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
19 mm
Shank Dia.
6 mm
Head Length
16 mm

Details

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Trade Number
SN-7
Application
For Grinding On A Wide Variety of Materials
Item
Inverted Cone Bur
Max. RPM
40,000
Type
Carbide
Shank Material
Hardened Steel
List Number
952
Max. Speed
40,000 RPM
Coating
Bright (Uncoated)
End Type
Flat
Head Material
Carbide
Included Angle
30 Degrees
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Single
Operating Speed - Maximum
30,000 RPM
Head Shape
Inverted Cone

Description

Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 6 mm, Head Dia. 19 mm, Head Length 16 mm, Included Angle 30 Degrees , Overall Length 50 mm, Trade Number SN-7, Head Shape Inverted Cone, Operating Speed - Maximum 30,000 RPM, List Number 952, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.